HW1F-2F20QD-R-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-2F20QD-R-240V

IDEC Switches, HW Series

HW1F-2F20QD-R-240V

IDEC Switches, HW Series
HW ILL SS 2pos Maint FV LED 240V AC
MFG Item Number
HW1F-2F20QD-R-240V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-2F20QD-R-240V
HW ILL SS 2pos Maint FV LED 240V AC

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-2F20QD-R-240V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW ILL SS 2pos Maint FV LED 240V AC 2NO
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Momentary Spring Return From Left
Operator Type Knob
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lens Color Red
Bezel Plastic Round
Approvals CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW4F-2F20QD-R-240V
HW4F-2F20QD-R-240V
IDEC Switches