Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1F-32F20QD-R-120V IDEC Switches, HW Series, Selector Switch, 3-Pos (L)/C/R, 120V
MFG Item Number
HW1F-32F20QD-R-120V
HW1F-32F20QD-R-120V IDEC Switches, HW Series, Selector Switch, 3-Pos (L)/C/R, 120V
MFG Item Number
HW1F-32F20QD-R-120V
This item cannot be canceled or returned
Description
Item #
HW1F-32F20QD-R-120V
Selector Switch, 3-Pos (L)/C/R, 120V
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1F-32F20QD-R-120V |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch, 3-Pos (L)/C/R, 120V Full Voltage, 22mm MOUNTING, Red LED 2NO Contact Blocks, Blk Nylon Bezel |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Momentary Spring Return From Left |
| Operator Type |
Knob |
| Contacts |
2NO |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lamp Voltage |
120 VAC |
| Lens Color |
Red |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
HW1F-32F20QD-R-120V
IDEC Switches, HW Series