HW1F-32F40H2-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-32F40H2-W

IDEC Switches, HW Series

HW1F-32F40H2-W

IDEC Switches, HW Series
SEL/SWITCH 22MM 3POS INCAN SPRG RET
MFG Item Number
HW1F-32F40H2-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-32F40H2-W
SEL/SWITCH 22MM 3POS INCAN SPRG RET

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-32F40H2-W
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SEL/SWITCH 22MM 3POS INCAN SPRG RET LF XFRMR 120V 4NO
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Momentary Spring Return From Left
Operator Type Knob
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type Incandescent
Lens Color White
Bezel Plastic Rectangle
Approvals CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW1F-32F40QD-W-120V
HW1F-32F40QD-W-120V
IDEC Switches, HW Series