HW1K-21BF10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1K-21BF10 IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS L/(R), KEY
MFG Item Number
HW1K-21BF10

HW1K-21BF10 IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS L/(R), KEY

MFG Item Number
HW1K-21BF10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1K-21BF10
SELECTOR SWITCH, 2-POS L/(R), KEY

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1K-21BF10
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SELECTOR SWITCH, 2-POS L/(R), KEY NON-ILL, 22mm MOUNTING, KEY OPERATOR 1NO CONTACT BLOCK, BLK BEZEL
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Spring Return From Right
Operator Type Key
Contacts 1NO, 1NC
Bezel Plastic Round
Terminal Type Q.C., Solder
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.375 lbs
Alternatives
HW4K-21BF10
HW4K-21BF10
IDEC Switches, HW Series