HW1K-2AF10-3H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1K-2AF10-3H

IDEC Switches, HW Series

HW1K-2AF10-3H

IDEC Switches, HW Series
HW 2POS MNTD KEY SW (KEY #3)
MFG Item Number
HW1K-2AF10-3H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1K-2AF10-3H
HW 2POS MNTD KEY SW (KEY #3)

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1K-2AF10-3H
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW 2POS MNTD KEY SW (KEY #3)
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Approvals CSA, UL
Protection Rating IP65
Comments Key Removable In All Positions
Net Weight 0 lbs
Gross Weight 0 lbs