Series Information
| Manufacturer Part Number | HW1K-2B02 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Selector Switch, 2-Pos Maint, 2NC, Non-Ill, 22mm Mounting, Key Oper, 2NC Contact Blocks, Key Remov fr Lt |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | 2NC |
| Bezel | Plastic Round |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |