Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HW1L-A1F10QD-S-24V IDEC Switches, HW Series, PUSHBUTTON, MAINT, BLU, FLUSH, 24V D
MFG Item Number
HW1L-A1F10QD-S-24V
HW1L-A1F10QD-S-24V IDEC Switches, HW Series, PUSHBUTTON, MAINT, BLU, FLUSH, 24V D
MFG Item Number
HW1L-A1F10QD-S-24V
This item cannot be canceled or returned
Description
Item #
HW1L-A1F10QD-S-24V
PUSHBUTTON, MAINT, BLU, FLUSH, 24V D
Choice of Plastic or Metallic Bezels IP20 or Spring Screw Terminals Incandescent or LED Types Tamperproof Construction 22mm Mounting Size Easy to Assemble IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.
Specifications
Specifications
Manufacturer Part Number
HW1L-A1F10QD-S-24V
Manufacturer
IDEC
Product Series
HW
Family Series
IDEC Switches, HW Series
Description
PUSHBUTTON, MAINT, BLU, FLUSH, 24V D FULL VOLTAGE, 22mm MOUNTING, LED 1-N/O CONTACT BLOCK, BLK NYLON BEZEL
Illuminated
Yes
Operation
Maintained
Mounting
22 mm
Contacts
1NO
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Bezel
Plastic Round
Lamp Type
LED
Nominal Lamp Voltage
24 VAC, 24 VDC
Lens/Button Shape
Round Flush
Operator Color
Blue
Terminal Type
Fingersafe Screw
Protection Rating
IP65
Approvals
CE, CSA, UL
Net Weight
0.1556 lbs
Gross Weight
0.1556 lbs
HW1L-A1F10QD-S-24V
IDEC Switches, HW Series