HW1L-M1F11QD-W-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1L-M1F11QD-W-24V IDEC Switches, HW Series, Pushbutton, Mom, Wht, Flush, 24V
MFG Item Number
HW1L-M1F11QD-W-24V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW1L-M1F11QD-W-24V IDEC Switches, HW Series, Pushbutton, Mom, Wht, Flush, 24V

MFG Item Number
HW1L-M1F11QD-W-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1L-M1F11QD-W-24V
Pushbutton, Mom, Wht, Flush, 24V

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Incandescent or LED Types
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1L-M1F11QD-W-24V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Pushbutton, Mom, Wht, Flush, 24V Direrct, 22mm Mounting, LED, Inclft.s 1NO & 1NC Contact Blocks, Blk Bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color White
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.1094 lbs
Gross Weight 0.1094 lbs
Alternatives
HW4L-M1F11QD-W-24V
HW4L-M1F11QD-W-24V
IDEC Switches, HW Series