HW1M-F1111-22N9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1M-F1111-22N9 IDEC Switches, HW Series, Mono Lever Switch, 4-Pos Maint, 2NO/
MFG Item Number
HW1M-F1111-22N9

HW1M-F1111-22N9 IDEC Switches, HW Series, Mono Lever Switch, 4-Pos Maint, 2NO/

MFG Item Number
HW1M-F1111-22N9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1M-F1111-22N9
Mono Lever Switch, 4-Pos Maint, 2NO/

HW Series Information

  • 22mm Mounting Size
  • Standard or Interlocking Lever
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Videos

Specifications

Specifications
Manufacturer Part Number HW1M-F1111-22N9
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Mono Lever Switch, 4-Pos Maint, 2NO/ 2NC Contacts, Non-Ill, 22mm Mount, Standard Lever
Mounting 22 mm
Number of Positions 4
Operator Type Standard Lever
Terminal Type Screw (IP20)
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
Alternatives
HW1M-LF1111-22N9
HW1M-LF1111-22N9
IDEC Switches, HW Series
M22S-WRJ4
M22S-WRJ4
Eaton Switches