Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HW1M-LF2222-22N9 IDEC Switches, HW Series, Mono Lever Switch, 4-Pos Mom,
MFG Item Number
HW1M-LF2222-22N9
HW1M-LF2222-22N9 IDEC Switches, HW Series, Mono Lever Switch, 4-Pos Mom,
MFG Item Number
HW1M-LF2222-22N9
This item cannot be canceled or returned
Description
Mono Lever Switch, 4-Pos Mom,
22mm Mounting Size Standard or Interlocking Lever IP20 or Spring Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.
Easy to Assemble Choice of Plastic or Metallic Bezels Tamperproof Construction
Specifications
Specifications
Manufacturer Part Number
HW1M-LF2222-22N9
Manufacturer
IDEC
Product Series
HW
Family Series
IDEC Switches, HW Series
Description
Mono Lever Switch, 4-Pos Mom, Interlocked Lever, 22mm Mounting, 2NO/2NC Contact Blocks, Finger-Safe
Mounting
22 mm
Number of Positions
4
Operator Type
Interlocking Lever
Terminal Type
Screw (IP20)
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals
CE, CSA, UL
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
HW1M-LF2222-22N9
IDEC Switches, HW Series