HW1R-2D20-R
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1R-2D20-R

IDEC Switches, NH-HMQ-H1 Series

HW1R-2D20-R

IDEC Switches, NH-HMQ-H1 Series
Pushbutton Selector, Red, 2NO,
MFG Item Number
HW1R-2D20-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HW1R-2D20-R
Pushbutton Selector, Red, 2NO,

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW1R-2D20-R
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description Pushbutton Selector, Red, 2NO, Non-Ill, 22mm Mounting 2NO Contact Blocks, Cam D
Illuminated No
Mounting 22 mm
Contacts 2NO
Max Voltage 600 VAC
Current Rating 10 A
Operator Color Red
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs