HW1R-2FF22N1-W
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1R-2FF22N1-W

IDEC Switches, NH-HMQ-H1 Series

HW1R-2FF22N1-W

IDEC Switches, NH-HMQ-H1 Series
Pushbutton Selector Switch, 2-Pos
MFG Item Number
HW1R-2FF22N1-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HW1R-2FF22N1-W
Pushbutton Selector Switch, 2-Pos

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW1R-2FF22N1-W
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description Pushbutton Selector Switch, 2-Pos Non-Ill, 22mm Mounting, Wht Button 2NO/2NC Contact Blocks, Finger-Safe
Illuminated No
Mounting 22 mm
Contacts 2NO, 2NC
Max Voltage 600 VAC
Current Rating 10 A
Operator Color White
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs