Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1S-2LF22 IDEC Switches, HW Series, Selector Switch, 2 Pos MAINT, 2/2,
MFG Item Number
HW1S-2LF22
HW1S-2LF22 IDEC Switches, HW Series, Selector Switch, 2 Pos MAINT, 2/2,
MFG Item Number
HW1S-2LF22
This item cannot be canceled or returned
Description
Selector Switch, 2 Pos MAINT, 2/2,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1S-2LF22 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch, 2 Pos MAINT, 2/2, Non-Ill, 22mm Mounting, Lever Oper, 2NO/2NC Contact Block |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW1S-2LF22
IDEC Switches, HW Series