Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1S-2T11 IDEC Switches, HW Series, Selector Switch, 2-Pos Maint, 1/1,
MFG Item Number
HW1S-2T11
HW1S-2T11 IDEC Switches, HW Series, Selector Switch, 2-Pos Maint, 1/1,
MFG Item Number
HW1S-2T11
This item cannot be canceled or returned
Description
Selector Switch, 2-Pos Maint, 1/1,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1S-2T11 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch, 2-Pos Maint, 1/1, Non-Ill, 22mm Mounting, Knob Oper, 1NO&1NC Contact Blocks, Spring Terms |
| Illuminated |
No |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.12 lbs |
HW1S-2T11
IDEC Switches, HW Series