HW1S-31TF20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1S-31TF20 IDEC Switches, HW Series, Selector Switch, 3-Pos L/C/(R), 2NO,
MFG Item Number
HW1S-31TF20

HW1S-31TF20 IDEC Switches, HW Series, Selector Switch, 3-Pos L/C/(R), 2NO,

MFG Item Number
HW1S-31TF20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1S-31TF20
Selector Switch, 3-Pos L/C/(R), 2NO,

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1S-31TF20
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch, 3-Pos L/C/(R), 2NO, Non-Ill, 22mm Mounting, Knob Oper, 2NO Contact Blocks, Black Bezel
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Right
Operator Type Knob
Contacts 2NO
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.115 lbs
Alternatives
HW4S-31TF20
HW4S-31TF20
IDEC Switches, HW Series