Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1S-3JT21N1
Selector Switch, 3-Pos Maint, 2/1,
MFG Item Number
HW1S-3JT21N1
This item cannot be canceled or returned
Description
Selector Switch, 3-Pos Maint, 2/1,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1S-3JT21N1 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch, 3-Pos Maint, 2/1, Non-Ill, 22mm Mounting, Knob Oper, 2NO&1NC Contact Blocks, in.Jin. Cam |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW1S-3JT21N1
IDEC Switches, HW Series