HW1S-3T22N1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1S-3T22N1

IDEC Switches, HW Series

HW1S-3T22N1

IDEC Switches, HW Series
HW SS 3pos Maint 2NO/2NC
MFG Item Number
HW1S-3T22N1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1S-3T22N1
HW SS 3pos Maint 2NO/2NC

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1S-3T22N1
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW SS 3pos Maint 2NO/2NC
Illuminated No
Operation Twist Release
Operator Size (mm) 29.4 mm
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Bezel Plastic Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW1S-3TF22N1
HW1S-3TF22N1
IDEC Switches