HW1X-BBOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1X-BBOX IDEC Enclosures, HW Series, Enclosure Base, Blk, Base Only -
MFG Item Number
HW1X-BBOX

HW1X-BBOX IDEC Enclosures, HW Series, Enclosure Base, Blk, Base Only -

MFG Item Number
HW1X-BBOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HW Series
Item #
HW1X-BBOX
Enclosure Base, Blk, Base Only -

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1X-BBOX
Manufacturer IDEC
Product Series HW
Family Series IDEC Enclosures, HW Series
Description Enclosure Base, Blk, Base Only - Not a Complete Enclosure
Composition Non-Metallic
Nominal Height 1 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
Comments Base Only
Net Weight 0.11 lbs
Gross Weight 0.11 lbs