HWAVF-27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HWAVF-27 IDEC Switches, HW Series, Nameplate, in.EMERGENCY STOPin., Ylw,
MFG Item Number
HWAVF-27

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HWAVF-27 IDEC Switches, HW Series, Nameplate, in.EMERGENCY STOPin., Ylw,

MFG Item Number
HWAVF-27
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HWAVF-27
Nameplate, in.EMERGENCY STOPin., Ylw,

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HWAVF-27
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Nameplate, in.EMERGENCY STOPin., Ylw, 60mm Dia, For Use with 40mm Mush, Adhesive Backing
Legend Emergency Stop
Shape Round
Material Plastic
Approvals CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs