HW1X-CBOXY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW1X-CBOXY IDEC Enclosures, HW Series, Enclosure Top, Ylw
MFG Item Number
HW1X-CBOXY

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW1X-CBOXY IDEC Enclosures, HW Series, Enclosure Top, Ylw

MFG Item Number
HW1X-CBOXY
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HW Series
Item #
HW1X-CBOXY
Enclosure Top, Ylw

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1X-CBOXY
Manufacturer IDEC
Product Series HW
Family Series IDEC Enclosures, HW Series
Description Enclosure Top, Ylw
Nominal Height 1 "
Nominal Width 3 "
Nominal Depth 3 "
Window/Clear Cover No
Latching Mechanism Screws
Net Weight 0.135 lbs
Gross Weight 0.135 lbs