Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW2A-L1R-K |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Lens, Flush, Square, Red |
| Type | Lens |
| Shape | Square Flush |
| Color | Red |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |