Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW2L-M0 IDEC Switches, HW Series, Pushbutton Operator, Mom, Ill
HW2L-M0 IDEC Switches, HW Series, Pushbutton Operator, Mom, Ill
Description
Pushbutton Operator, Mom, Ill
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW2L-M0 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Pushbutton Operator, Mom, Ill Operator Only |
| Type |
Illuminated Pushbutton Operator |
| For Use With |
HW Series |
| Comments |
Momentary |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
HW2L-M0
IDEC Switches, HW Series