HW2P-1FQ0-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW2P-1FQ0-S IDEC Pilot Lights, HW Series, HW PL Assy Sqr Flsh FV

MFG Item Number
HW2P-1FQ0-S

HW2P-1FQ0-S IDEC Pilot Lights, HW Series, HW PL Assy Sqr Flsh FV

MFG Item Number
HW2P-1FQ0-S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, HW Series
Item #
HW2P-1FQ0-S
HW PL Assy Sqr Flsh FV

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Manufacturer Part Number HW2P-1FQ0-S
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Description HW PL Assy Sqr Flsh FV
Push-to-Test No
Mounting 22 mm
Lamp Type Incandescent
Lens/Button Shape Flush
Lens Color Blue
Bezel Plastic Square
Protection Rating IP65
Approvals CSA, UL
Gross Weight 0.04 lbs
Net Weight 0.04 lbs