Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW30 Extech Instruments Air Quality Meters, HW30 Series, STOPWATCH, HEAT INDEX
HW30 Extech Instruments Air Quality Meters, HW30 Series, STOPWATCH, HEAT INDEX
This item cannot be canceled or returned
Description
Air Quality Meters, HW30 Series
- Programmable Heat Index Alarm
- Displays Temperature, Humidity, and Heat Index
- Calendar Mode Displays Day, Date and Time
- Stopwatch/Chronograph Mode with 1/100 Second Resolution
- Fastest/Slowest/Average Lap Recall
- 99 Lap Counter with 30 Lap/Split Memory
- 10 Hour Countdown Timer with Audible Beeper Warning for the Last 5 Seconds
- 12 or 24 Hour Clock Operation
- Complete with 39" (1m) Lanyard and one 3V CR2032 Battery
Specifications
Specifications
| Manufacturer Part Number |
HW30 |
| Manufacturer |
Extech Instruments |
| Product Series |
HW30 |
| Family Series |
Extech Instruments Air Quality Meters, HW30 Series |
| Description |
STOPWATCH, HEAT INDEX |
| Display |
LCD |
| Operating Temperature |
14-122 °F |
| Relative Humidity |
1-99 % |
| Data Hold |
Yes |
| Backlight |
No |
| Approvals |
CE |
| Comments |
Stopwatch Style |
| Net Weight |
0.1875 lbs |
| Gross Weight |
1 lb |
HW30
Extech Instruments Air Quality Meters, HW30 Series