Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HW4B-M2F10-B IDEC Switches, NH-HMQ-H1 Series, Pushbutton, Mom, Blk, Ext, 1NO,
MFG Item Number
HW4B-M2F10-B
HW4B-M2F10-B IDEC Switches, NH-HMQ-H1 Series, Pushbutton, Mom, Blk, Ext, 1NO,
MFG Item Number
HW4B-M2F10-B
This item cannot be canceled or returned
Description
Switches, NH-HMQ-H1 Series
Pushbutton, Mom, Blk, Ext, 1NO,
NH-HMQ-H1 Series Information
Choice of Plastic or Metallic Bezels IP20 or Spring Screw Terminals Flush, Extended or Mushroom Tamperproof Construction 22mm Mounting Size Easy to Assemble IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.
Specifications
Specifications
Manufacturer Part Number
HW4B-M2F10-B
Manufacturer
IDEC
Product Series
NH-HMQ-H1
Family Series
IDEC Switches, NH-HMQ-H1 Series
Description
Pushbutton, Mom, Blk, Ext, 1NO, Non-Ill, 22mm Mounting, Chrome Bezel
Illuminated
No
Operation
Momentary
Mounting
22 mm
Contacts
1NO
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Bezel
Metal Round
Lens/Button Shape
Round Extended
Operator Color
Black
Terminal Type
Fingersafe Screw
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals
CE, CSA, UL
Net Weight
0.22 lbs
Gross Weight
0.22 lbs
HW4B-M2F10-B
IDEC Switches, NH-HMQ-H1 Series