HW4F-21F02QD-W-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4F-21F02QD-W-12V

IDEC Switches

HW4F-21F02QD-W-12V

IDEC Switches
HW Mtl Bzl Ill SS 2pos Sprg-Rt LED
MFG Item Number
HW4F-21F02QD-W-12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW4F-21F02QD-W-12V
HW Mtl Bzl Ill SS 2pos Sprg-Rt LED

Series Information

Specifications

Specifications
Manufacturer Part Number HW4F-21F02QD-W-12V
Manufacturer IDEC
Family Series IDEC Switches
Description HW Mtl Bzl Ill SS 2pos Sprg-Rt LED 2NC
Illuminated Yes
Mounting 22 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 12 VAC, 12 VDC
Lens Color White
Bezel Metal Round
Approvals CSA, UL
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs