Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW4F-2F10QD-A-120V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Selector Switch, 2-Pos Maint, 120V Full Voltage, 22mm Mounting, LED, 1NO Contact Block, Chrom Bezel |
| Illuminated | Yes |
| Mounting | 22 mm |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lamp Type | LED |
| Lamp Voltage | 120 VAC |
| Lens Color | Amber |
| Bezel | Metal Round |
| Approvals | CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.12 lbs |