HW4F-2F10QD-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4F-2F10QD-G-120V

IDEC Switches

HW4F-2F10QD-G-120V

IDEC Switches
Selector Switch, 2-Pos Maint, 120V
MFG Item Number
HW4F-2F10QD-G-120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW4F-2F10QD-G-120V
Selector Switch, 2-Pos Maint, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number HW4F-2F10QD-G-120V
Manufacturer IDEC
Family Series IDEC Switches
Description Selector Switch, 2-Pos Maint, 120V Full Voltage, 22mm Mounting, Green, LED, 1NO Contact Block, Chrome Bezel
Illuminated Yes
Mounting 22 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Green
Bezel Metal Round
Approvals CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW1F-2F10QD-G-120V
HW1F-2F10QD-G-120V
IDEC Switches, HW Series