Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW4F-2F11QD-S-24V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | HW Mtl Bzl Ill SS 2pos Maint LED 1NO/1NC |
| Illuminated | Yes |
| Mounting | 22 mm |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lamp Type | LED |
| Lamp Voltage | 24 VAC, 24 VDC |
| Lens Color | Blue |
| Bezel | Metal Round |
| Approvals | CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |