HW4F-2F20QD-A-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW4F-2F20QD-A-120V IDEC Switches, HW Mtl Bzl Ill SS 2pos Maint LED 2NO
MFG Item Number
HW4F-2F20QD-A-120V

HW4F-2F20QD-A-120V IDEC Switches, HW Mtl Bzl Ill SS 2pos Maint LED 2NO

MFG Item Number
HW4F-2F20QD-A-120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW4F-2F20QD-A-120V
HW Mtl Bzl Ill SS 2pos Maint LED 2NO

Series Information

Specifications

Specifications
Manufacturer Part Number HW4F-2F20QD-A-120V
Manufacturer IDEC
Family Series IDEC Switches
Description HW Mtl Bzl Ill SS 2pos Maint LED 2NO
Illuminated Yes
Mounting 22 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Amber
Bezel Metal Round
Approvals CSA, UL
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
HW1F-2F20QD-A-120V
HW1F-2F20QD-A-120V
IDEC Switches, HW Series