HW4F-2F20QD-G-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4F-2F20QD-G-240V

IDEC Switches, HW Series

HW4F-2F20QD-G-240V

IDEC Switches, HW Series
Selector Switch, 2-Pos Maint, 240V D
MFG Item Number
HW4F-2F20QD-G-240V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4F-2F20QD-G-240V
Selector Switch, 2-Pos Maint, 240V D

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW4F-2F20QD-G-240V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch, 2-Pos Maint, 240V D Full Voltage, 22mm Mounting, LED 2NO Contact Blocks, Chrome Metal Bzl
Illuminated Yes
Number of Positions 2
Selector Function Maintained
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 240 VAC
Lens Color Green
Bezel Metal Round
Terminal Type Fingersafe
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
HW1F-2F20QD-G-240V
HW1F-2F20QD-G-240V
IDEC Switches, HW Series