HW1F-2F20QD-G-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-2F20QD-G-240V

IDEC Switches, HW Series

HW1F-2F20QD-G-240V

IDEC Switches, HW Series
SELECTOR SWITCH, 2-POS MAINT, 240V D
MFG Item Number
HW1F-2F20QD-G-240V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-2F20QD-G-240V
SELECTOR SWITCH, 2-POS MAINT, 240V D

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-2F20QD-G-240V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SELECTOR SWITCH, 2-POS MAINT, 240V D 240V DIRECT, 22mm MOUNTING, LED 2NO CONTACT BLOCKS, BLK NYLON BEZEL
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 240 VAC
Lens Color Green
Bezel Plastic Rectangle
Approvals CSA, UL
Protection Rating IP65
Net Weight 0.13 lbs
Gross Weight 0.155 lbs
Alternatives
HW4F-2F20QD-G-240V
HW4F-2F20QD-G-240V
IDEC Switches, HW Series