Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4F-31F02QD-A-240V
HW Mtl Bzl Ill SS 3pos Sprg-Rt LED
MFG Item Number
HW4F-31F02QD-A-240V
This item cannot be canceled or returned
Description
Item #
HW4F-31F02QD-A-240V
HW Mtl Bzl Ill SS 3pos Sprg-Rt LED
Specifications
Specifications
| Manufacturer Part Number |
HW4F-31F02QD-A-240V |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
HW Mtl Bzl Ill SS 3pos Sprg-Rt LED 2NC |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Contacts |
2NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lamp Voltage |
240 VAC |
| Lens Color |
Amber |
| Bezel |
Metal Round |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
HW4F-31F02QD-A-240V
IDEC Switches