Series Information
| Manufacturer Part Number | HW4F-31S |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | HW Mtl Bzl Oper Assy Ill Slctr Lvr 3pos Sprg-Rt |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lens Color | Blue |
| Bezel | Metal Round |
| Approvals | CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |