Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4F-31Y IDEC Switches, HW Mtl Bzl Oper Assy Ill Slctr Lvr
HW4F-31Y IDEC Switches, HW Mtl Bzl Oper Assy Ill Slctr Lvr
This item cannot be canceled or returned
Description
HW Mtl Bzl Oper Assy Ill Slctr Lvr
Specifications
Specifications
| Manufacturer Part Number |
HW4F-31Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
HW Mtl Bzl Oper Assy Ill Slctr Lvr 3pos Sprg-Rt |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lens Color |
Yellow |
| Bezel |
Metal Round |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |