Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4K-2B-1H
HW metal Bzl Oper Slctr 2pos K
MFG Item Number
HW4K-2B-1H
This item cannot be canceled or returned
Description
HW metal Bzl Oper Slctr 2pos K
Specifications
Specifications
| Manufacturer Part Number |
HW4K-2B-1H |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
HW metal Bzl Oper Slctr 2pos K |
| Type |
Key Operator |
| For Use With |
HW Series |
| Shape |
Round |
| Color |
Black, Silver |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |