HW4K-2B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4K-2B

IDEC Switches, HW Series

HW4K-2B

IDEC Switches, HW Series
SELECTOR SWITCH OPERATOR, 2-POS MAIN
MFG Item Number
HW4K-2B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4K-2B
SELECTOR SWITCH OPERATOR, 2-POS MAIN

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW4K-2B
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SELECTOR SWITCH OPERATOR, 2-POS MAIN OPERATOR ONLY, L/(R), KEY OPERATOR CHROME METAL BEZEL, REMOVAL ALL POS
Illuminated No
Number of Positions 2
Selector Function Spring Return From Left and Right
Operator Type Key
Bezel Metal Round
Net Weight 0.07 lbs
Gross Weight 0.09 lbs
Alternatives
HW1K-2B
HW1K-2B
IDEC Switches, HW Series