Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FL1F-M08B1S2 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | Expansion Module, 4 In/4 Out, 12-24VDC |
| Primary Type | I/O |
| Number of IO Ports | 8 |
| Number of Inputs | 4 |
| Input Type | Analog |
| Number of Outputs | 4 |
| Output Type | Relay |
| Input | 24 VDC |
| Output | 24 VDC |
| Turn-On Time | 1 ms |
| Turn-Off Time | 1 ms |
| Mounting | DIN Rail |
| Operating Temperature | -4-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.285 lbs |