HW4S-21TF11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW4S-21TF11 IDEC Switches, HW Series, Selector Switch, 2-Pos L/(R), 1/1,
MFG Item Number
HW4S-21TF11

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW4S-21TF11 IDEC Switches, HW Series, Selector Switch, 2-Pos L/(R), 1/1,

MFG Item Number
HW4S-21TF11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4S-21TF11
Selector Switch, 2-Pos L/(R), 1/1,

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW4S-21TF11
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch, 2-Pos L/(R), 1/1, Non-Ill, 22mm Mounitng, Knob Oper, 1NO/1NC Contact Blocks, Chrome Bezel
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Spring Return From Right
Operator Type Knob
Contacts 1NO, 1NC
Bezel Metal Round
Terminal Type Fingersafe Screw
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
HW1S-21TF11
HW1S-21TF11
IDEC Switches, HW Series