HW4S-2TF22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW4S-2TF22 IDEC Switches, HW Series, Selector Switch, 2-Pos Maint, 2/2,
MFG Item Number
HW4S-2TF22

HW4S-2TF22 IDEC Switches, HW Series, Selector Switch, 2-Pos Maint, 2/2,

MFG Item Number
HW4S-2TF22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4S-2TF22
Selector Switch, 2-Pos Maint, 2/2,

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW4S-2TF22
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch, 2-Pos Maint, 2/2, Non-Ill, 22mm Mounting, Knob Oper, 2NO/2NC Contact Blocks, Chrome Bezel
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 2NO, 2NC
Bezel Metal Round
Approvals CE, CSA, TUV, UL
Net Weight 0.155 lbs
Gross Weight 0.18 lbs
Alternatives
HW1S-2TF22
HW1S-2TF22
IDEC Switches, HW Series
ASW222N
ASW222N
IDEC Switches, TW Series
HW4S-2LF22
HW4S-2LF22
IDEC Switches, HW Series