Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HW Series Information
| Manufacturer Part Number | HW4S-33LF20 |
|---|---|
| Manufacturer | IDEC |
| Product Series | HW |
| Family Series | IDEC Switches, HW Series |
| Description | Selector Switch, 3-Pos Mom, 2NO, Non-Ill, 22mm Mounting, Lever Oper, 2 N/O Contact Blocks, Chrome Bezel |
| Illuminated | Yes |
| Number of Positions | 3 |
| Selector Function | Spring Return 2-Way |
| Operator Type | Lever |
| Contacts | 2NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Terminal Type | Fingersafe |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |