HW4S-4LF13N6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4S-4LF13N6

IDEC Switches, HW Series

HW4S-4LF13N6

IDEC Switches, HW Series
HW SS 4 pos 1NO-2NC-1NCLB N6 Ck
MFG Item Number
HW4S-4LF13N6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4S-4LF13N6
HW SS 4 pos 1NO-2NC-1NCLB N6 Ck

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW4S-4LF13N6
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW SS 4 pos 1NO-2NC-1NCLB N6 Ck lever
Illuminated No
Number of Positions 4
Mounting 22 mm
Selector Function Maintained
Operator Type Lever
Contacts 1NO, 3NC
Bezel Plastic Round
Approvals CE, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW1S-4LF13N6
HW1S-4LF13N6
IDEC Switches, HW Series