Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4S-4TF12-461
HW Mtl Bzl SS 4pos Mntnd 1NO-2NC
MFG Item Number
HW4S-4TF12-461
This item cannot be canceled or returned
Description
HW Mtl Bzl SS 4pos Mntnd 1NO-2NC
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4S-4TF12-461 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
HW Mtl Bzl SS 4pos Mntnd 1NO-2NC Ckt Code#461 |
| Illuminated |
No |
| Number of Positions |
4 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
1NO, 2NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Operator Color |
Black, Silver |
| Bezel |
Metal Round |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CCC, CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW4S-4TF12-461
IDEC Switches, HW Series