HW7D-B11F1010-WB
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW7D-B11F1010-WB

IDEC Switches, NH-HMQ-H1 Series

HW7D-B11F1010-WB

IDEC Switches, NH-HMQ-H1 Series
HW Dual PB Mmntry Flsh/Flsh T-1NO
MFG Item Number
HW7D-B11F1010-WB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HW7D-B11F1010-WB
HW Dual PB Mmntry Flsh/Flsh T-1NO

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW7D-B11F1010-WB
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description HW Dual PB Mmntry Flsh/Flsh T-1NO B-1NO Fngr-safe Cntcts
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Rectangle
Lens/Button Shape Rectangle Flush
Operator Color Black, White
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs