Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW9Z-D7D |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | HW Dual PB Silicon Boot Cover |
| Type | Cover |
| For Use With | HW Series |
| Shape | Rectangular |
| Color | White |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |