Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OC-31 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Clear Boot, 22mm, Round Flush, for Use W/22mm Round Flush P/Bft.s |
| Type | Boot/Cover |
| For Use With | Pushbuttons |
| Shape | Round Flush |
| Color | Clear |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |