Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW9Z-FDYR-K IDEC Switches, Selector Switch Knob, Red
MFG Item Number
HW9Z-FDYR-K
HW9Z-FDYR-K IDEC Switches, Selector Switch Knob, Red
MFG Item Number
HW9Z-FDYR-K
Description
Selector Switch Knob, Red
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-FDYR-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Knob, Red |
| Type |
Knob |
| For Use With |
HW Series |
| Color |
Red |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
HW9Z-FDYR-K
IDEC Switches