Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW9Z-LS IDEC Switches, HW Series, Safety Lever Lock, Ylw, Plastic
HW9Z-LS IDEC Switches, HW Series, Safety Lever Lock, Ylw, Plastic
Description
Safety Lever Lock, Ylw, Plastic
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-LS |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Safety Lever Lock, Ylw, Plastic |
| Type |
Safety Lever Lock |
| Color |
Yellow |
| Net Weight |
0.0015 lbs |
| Gross Weight |
0.0015 lbs |
HW9Z-LS
IDEC Switches, HW Series