Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW9Z-PTS IDEC Switches, HW Series, MOUNTING SCREW
HW9Z-PTS IDEC Switches, HW Series, MOUNTING SCREW
This item cannot be canceled or returned
Description
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-PTS |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
MOUNTING SCREW FOR USE W/ HW-S |
| Type |
Mounting Screw |
| Net Weight |
0.0005 lbs |
| Gross Weight |
0.0005 lbs |
HW9Z-PTS
IDEC Switches, HW Series