Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Description
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-SKP |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
HW KEY # 231 (2 KEYS) |
| Type |
Replacement Key |
| Comments |
Pair of Keys #231 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
HW9Z-SKP
IDEC Switches, HW Series